Shop All Coaxial Cables
Ancor
White RG 213 Tinned Coaxial Cable - 250'
Mfr # 151725
Zoro # G803078746
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 151725
- Zoro # G803078746
- UPC # 91887152104
- Country of Origin United States
- Category Coaxial Cables
Description
White RG 213 Tinned Coaxial Cable - 250'
Coaxial cable is made from premium tinned copper center conductor as well as tinned copper outer braid for corrosion resistance and easy soldering. It features signal loss ratios of up to 50% less than other coaxial cables. 96% braid provides best signal strength and least interference with UV inhibited white jacket for longest life.
Coaxial cable is made from premium tinned copper center conductor as well as tinned copper outer braid for corrosion resistance and easy soldering. It features signal loss ratios of up to 50% less than other coaxial cables. 96% braid provides best signal strength and least interference with UV inhibited white jacket for longest life.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- TEST PRODUCTS INTL Coax/CAT 5 WIFI Testing Kit (TPI-4028WIFI)
- Ancor Coaxial Cables