Shop All Trailer Wiring
Ancor
Trailer Cable - 16/4 AWG - Yellow/White/Green/Brown - Flat - 300
Mfr # 154030
Zoro # G503078534
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 154030
- Zoro # G503078534
- UPC # 91887151633
- Country of Origin United States
- Category Trailer Wiring
Description
'
Ancor flat trailer cable features white, green, yellow and brown Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Ancor flat trailer cable features white, green, yellow and brown Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Big Z Cleaner/Degreaser, 55 gal Drum, Water Based (37085)
- BUYERS PRODUCTS Hitch Receiver Extension, 18 In (1804007)
- DEA MOUNTS Transmission Mount, A2957 (A2957)
- TIMBREN 17-17 F350 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FR350SDJ)
- ANCOR Trailer Connector-Flat 4-Wire - 12in Loop (249101)
- BUYERS PRODUCTS 7-Way Dual-Plug Trailer Connector with 10 Inch Prewired Harness (TC1474P)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- DRAW-TITE 7 WAY ROUND & 4 WAY FLAT MULTI-TOW PLUS FOR MISC LEXUS/TOYOTA VEHICLES (20137)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Ford F150 with LED Taillights (56481)
- TEKONSHA Tekonsha 3034-P Trailer Brake Control Wiring Harness - 2 Plugs, Ford (3034-P)
- Ancor Trailer Wiring