Tan 14 AWG Tinned Copper Wire - 100'
Mfr # 103810
Zoro # G403072625
Product Information
- Brand Ancor
- MFR # 103810
- Zoro # G403072625
- UPC # 91887988963
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Tan 14 AWG Tinned Copper Wire - 100'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 14 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCG3V08H30)
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- GARDNER BENDER Rotary Switch, Brass, SPST, 6A, 125VAC (GSW-61)
- ANCOR Green 14 AWG Tinned Copper Wire - 18' (184303)
- ANCOR Green 10 AWG Tinned Copper Wire - 25' (108302)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- ANCOR Ancor 188803 Tinned Copper Wire, 10 AWG (5mm2) - 8', Red (188803)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- Ancor Electrical Wire & Cable