Shop All Stereo & Optical Audio Cables
Ancor
Super Flex Audio Cable - 16/2 AWG - Clear - 250'
Mfr # 142625
Zoro # G303078987
Free Shipping & Returns
$103.99
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
- Brand Ancor
- MFR # 142625
- Zoro # G303078987
- UPC # 91887807189
- Country of Origin United States
- Category Stereo & Optical Audio Cables
Description
Super Flex Audio Cable - 16/2 AWG - Clear - 250'
Super flex audio cable is made of premium tinned copper. It is super flexible and easy to run.
Features:
- Clear jacket to blend into the environment
- Drawn copper, unidirectional lay for ultimate in sound quality
- Tinned copper for corrosion resistance in the marine environment
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- RITRON Carry Holste, Nylon (MHC-A)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- ACCU CABLE 3 Pin Pro DMX Cable - 50 ft. (AC3PDMX50PRO)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 20 ft. (HC6AGY20)
- GEM BY TRIPLETT CCTV Balun, BNC Male w/Power Lead all (BLN-PVRJ45-1)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 16/265 Strand/0.16mm, Pullbox, 500ft (FWT10G2-712SF)
- STEREN USB A to Micro B cRUus Cable Black, 3ft (506-113BK)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- Ancor Stereo & Optical Audio Cables