Shop All Fiber Optic Cable
Ancor
Standard Duplex Cable - Flat 6/2 - 2x13mm² - Red/Black - 10
Mfr # 120710
Zoro # G403078597
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 120710
- Zoro # G403078597
- UPC # 91887120004
- Country of Origin United States
- Category Fiber Optic Cable
Description
Standard Duplex Cable - Flat 6/2 - 2x13mm2 - Red/Black - 100'
Features:
Features:
- ANCOR Duplex, Triplex and Multi-Conductor Cables are made to surpass the highest UL Boat Cable standards with ultra flexible (Type 3/Class K) stranding to resist fatigue due to vibration and flexing
- Outer jacket is made for easy removal and provides the best abrasion resistance available
- ANCOR's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105° C dry and 75° C wet
- Inner conductors are correctly color-coded to ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating (ATMR1-1/4)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm² Red/Black (121750)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- Ancor Fiber Optic Cable