Shop All Cable Clamps & Clips
Ancor
Stainless Steel Cushion Clamp - 5/8" - 10-Pack
Mfr # 403622
Zoro # G103079016
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 403622
- Zoro # G103079016
- UPC # 91887403626
- Country of Origin China
- Category Cable Clamps & Clips
Description
Nominal Diameter:5/8" (16mm)
Thickness: 0.06
Width: 1/2" (13mm)
Screw Size: #10
- Prevents corrosion
- Resistant to oils, acids, saltwater
- Temperatures range from -50° to 300°F
- Absorbs shock and vibration
- Reduces unwanted noise
- 1/4" clearance mounting hole
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 4BTN CLR CHGE KIT (CKDNK-40W)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- ANCOR Stainless Steel Cushion Clamp - 1" - 10-Pack (403892)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- Ancor Cable Clamps & Clips