Shop All Cable Clamps & Clips
Ancor
Stainless Steel Cushion Clamp - 3" - 10-Pack
Mfr # 404302
Zoro # G803078906
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 404302
- Zoro # G803078906
- UPC # 91887809039
- Country of Origin China
- Category Cable Clamps & Clips
Description
Stainless Steel Cushion Clamps - 3" - 10-Pack
Stainless steel cushion clamps prevent corrosion and are resistant to oils, acids and salt water.
Features:
Stainless steel cushion clamps prevent corrosion and are resistant to oils, acids and salt water.
Features:
- Temperatures range from -50° to 300° F
- Absorbs shock and vibration
- Reduces unwanted noise
- 1/4" clearance mounting hole
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14HUG32AA)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- ANCOR Stainless Steel Cushion Clamp - 1" - 10-Pack (403892)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- ZORO SELECT Cable Clamp, Nylon, 1 In, PK10 (22CC50D1000)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - Natural White (CCUC7-125-C-NATURAL)
- Ancor Cable Clamps & Clips