Shop All Cable Clamps & Clips
Ancor
Stainless Steel Cushion Clamp - 1" - 10-Pack
Mfr # 403892
Zoro # G303078963
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 403892
- Zoro # G303078963
- UPC # 91887403893
- Country of Origin China
- Category Cable Clamps & Clips
Description
Nominal Diameter:1" (25mm)
Thickness: 0.06
Width: 1/2" (13mm)
Screw Size: #10
- Prevents corrosion
- Resistant to oils, acids, saltwater
- Temperatures range from -50° to 300°F
- Absorbs shock and vibration
- Reduces unwanted noise
- 1/4" clearance mounting hole
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, 6 Screw, Mom On/Off/Mom On, 20A (82-2110)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 12A, 600V AC, Indicating (AJT12)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- DEL CITY DIV OF ACTUANT Del City 2024 Plated Steel Loom Clamp- 1-1/2", Priced per pack of 10 (2024)
- Ancor Cable Clamps & Clips