Shop All Fiber Optic Cable
Ancor
Safety Duplex Cable - 14/2 AWG - Red/Yellow - Round - 250'
Mfr # 126525
Zoro # G803078722
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 126525
- Zoro # G803078722
- UPC # 91887806854
- Country of Origin United States
- Category Fiber Optic Cable
Description
Safety Duplex Cable - 14/2 AWG - Red/Yellow - Round - 250'
Ancor safety duplex cable features red and yellow Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Ancor safety duplex cable features red and yellow Marine Grade primary conductors (correctly color-coded to ABYC standards) in a white common jacket that is made for easy removal while providing the best abrasion resistance available. These cables exceed UL 1426 standards and are made from the highest quality ultra flexible (Type 3/Class K) tinned copper stranding that provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing. The premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- Ancor Fiber Optic Cable