Shop All Electrical Wire & Cable
Ancor
Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 1,000'
Mfr # 124599
Zoro # G103079009
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 124599
- Zoro # G103079009
- UPC # 91887805994
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 1,000'
Ancor safety duplex cable features red and yellow Marine Grade primary
conductors (correctly color-coded to ABYC standards) in a white common
jacket that is made for easy removal while providing the best abrasion
resistance available. These cables exceed UL 1426 standards and are made
from the highest quality ultra flexible (Type 3/Class K) tinned copper
stranding that provides maximum protection against corrosion and
electrolysis while resisting fatigue due to vibration and flexing. The
premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water,
battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Ancor safety duplex cable features red and yellow Marine Grade primary
conductors (correctly color-coded to ABYC standards) in a white common
jacket that is made for easy removal while providing the best abrasion
resistance available. These cables exceed UL 1426 standards and are made
from the highest quality ultra flexible (Type 3/Class K) tinned copper
stranding that provides maximum protection against corrosion and
electrolysis while resisting fatigue due to vibration and flexing. The
premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water,
battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- INTERMATIC Timer, Mechanical, 120V, 9.5A, Plug In (TN111RM40)
- GARDNER BENDER Connector Crimp 14-18Awg Stl (20-411)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 4-Pole 4-Wire Non-Grounding, 20A 3 Phase 120/208V AC, 18 -20R, Single Pack (HBL7250)
- ANCOR Red 16 AWG Tinned Copper Wire - 500' (102850)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- ANCOR Ancor Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 250' (126325)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 100' (112910)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- ANCOR Yellow 18 AWG Tinned Copper Wire - 35' (181003)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED25)
- Ancor Electrical Wire & Cable