Shop All Fiber Optic Cable
Ancor
Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 800'
Mfr # 124180
Zoro # G803079026
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 124180
- Zoro # G803079026
- UPC # 91887805895
- Country of Origin United States
- Category Fiber Optic Cable
Description
Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 800'
Ancor safety duplex cable features red and yellow Marine Grade primary
conductors (correctly color-coded to ABYC standards) in a white common
jacket that is made for easy removal while providing the best abrasion
resistance available. These cables exceed UL 1426 standards and are made
from the highest quality ultra flexible (Type 3/Class K) tinned copper
stranding that provides maximum protection against corrosion and
electrolysis while resisting fatigue due to vibration and flexing. The
premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water,
battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Ancor safety duplex cable features red and yellow Marine Grade primary
conductors (correctly color-coded to ABYC standards) in a white common
jacket that is made for easy removal while providing the best abrasion
resistance available. These cables exceed UL 1426 standards and are made
from the highest quality ultra flexible (Type 3/Class K) tinned copper
stranding that provides maximum protection against corrosion and
electrolysis while resisting fatigue due to vibration and flexing. The
premium vinyl insulation is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water,
battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 25' (124302)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm² Red/Black (121750)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 500' (124550)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- Ancor Fiber Optic Cable