Shop All Electrical Wire & Cable
Ancor
Red 6 AWG Tinned Copper Wire - 250'
Mfr # 112525
Zoro # G603079264
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 112525
- Zoro # G603079264
- UPC # 91887101225
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Red 6 AWG Tinned Copper Wire - 250'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 6 AWG
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 6 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- ANCOR Red 10 AWG Tinned Copper Wire - 500' (108850)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- ANCOR Ancor 121710 Flat Duplex Cable - 16/2 (2x1mm), 100' (121710)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- SOUTHWIRE 4 AWG, UL 3321 Lead Wire, 133 Strand, 150C, 600V, Tinned copper, POE, Black, Sold by the FT (F040330400)
- Ancor Electrical Wire & Cable