Shop All Automotive Wires & Cables
Ancor
Red 2 AWG Battery Cable - 100'
Mfr # 114510
Zoro # G203072702
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 114510
- Zoro # G203072702
- UPC # 91887113822
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Red 2 AWG Battery Cable - 100'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit - 12 Blade - Nitrile - 2- " Diameter (5929-0003-P)
- DANA DRIVE SHAFT FLANGE YOKE (2-2-1379)
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- A & I PRODUCTS R-134a Low Side Coupler w/ Manual Shut-Off 4.4" x4" x1.5" (A-CP6073)
- ANCOR Battery Cable Assembly, 4 AWG (21mm²) Wire, 3/8" (9.5mm) St (189137)
- ANCOR Black 6 AWG Battery Cable - 100' (112010)
- ANCOR Red 4 AWG Battery Cable - 25' (113502)
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 250' (114025)
- ANCOR Red 1 AWG Battery Cable - Sold By The Foot (1155-FT)
- ANCOR Yellow 2 AWG Battery Cable - 25' (114902)
- SPARTAN POWER 2 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT2AWG56)
- Ancor Automotive Wires & Cables