Shop All Electrical Wire & Cable
Ancor
Red 18 AWG Tinned Copper Wire - 500'
Mfr # 100850
Zoro # G503072631
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 100850
- Zoro # G503072631
- UPC # 91887102048
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Red 18 AWG Tinned Copper Wire - 500'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
- Wire Gauge: 18 AWG
- Nominal O.D. (inches): 7/64
- Nominal O.D. (mm): 3
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 25' (124502)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 100' (130910)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- Ancor Electrical Wire & Cable