Shop All Automotive Wires & Cables
Ancor
Red 1 AWG Battery Cable - 100'
Mfr # 115510
Zoro # G703046395
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 115510
- Zoro # G703046395
- UPC # 91887115062
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Red 1 AWG Battery Cable - 100'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB T-Dolly Stand, 60 lb. (WFDOLLYSTAND)
- HALTEC Light Extension, 5-1/8" (HE-392)
- AFTERMARKET Brake Pedal Spring (C5NN2472H)
- APEX Utility Rack, 13-1/2" L, 52" to 68" W, 32"H (SLR-HA-RACK-DLX)
- ANCOR Red 3/0 AWG Battery Cable - 50' (118505)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 25' (116502)
- ANCOR Black 4/0 AWG Tinned Copper Battery Cable - 50' (119005)
- ANCOR Red 4 AWG Battery Cable - 25' (113502)
- ANCOR Red 1/0 AWG Battery Cable - 100' (116510)
- ANCOR Black 2/0 AWG Battery Cable - 100' (117010)
- URO PARTS Tail Light Bulb Socket, 63216943037 (63216943037)
- Ancor Automotive Wires & Cables