Shop All Cable Ties
Ancor
Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack
Mfr # 199300
Zoro # G003072568
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 199300
- Zoro # G003072568
- UPC # 91887987652
- Country of Origin China
- Category Cable Ties
Description
Save time and frustration using the latest innovation from Ancor, a self-cutting cable tie. Simply lock and twist to finish the job, with no need for additional tools!
Features:
- Integrated stainless steel blade leaves a clean flush cut
- Built-in mounting hole accomodates #8 screw to secure to a surface
- Tensile strength up to 50lb
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 25 Pack (199259)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- ANCOR 17" UV Black Heavy Duty Cable Zip Ties, 10PK (199217)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 100 Pack (199229)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- Ancor Cable Ties