Shop All Cable Sleeves
Ancor
Marine Grade Spiral Wrap 1/2 in. x 100'
Mfr # 452505
Zoro # G408640515
product price: $64.79
/ea
$64.79
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
- Brand Ancor
- MFR # 452505
- Zoro # G408640515
- UPC # 91887457063
- Country of Origin China
- Category Cable Sleeves
Description
Marine Grade Spiral Wrap 1/2 in. x 100' Features: Permits flexible routing of cable harnesses Provides abrasion protection for wire and cable Allows lead-outs at any point for the greatest ease of installation Split loom temperature range is -40°F to 275°F / -40°C to 135°C
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
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- GAMPAK Clamp Beam Steel1/4-20 (49005)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Black (BS-XO-0125-25BP-BK)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 25ft - Black (BS-XO-250-25BP-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- MENDA Cutter, Sleeving, Hand (35175)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- Ancor Cable Sleeves