Shop All Cable Connectors
Ancor
Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG,
Mfr # 765004
Zoro # G203079039
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 765004
- Zoro # G203079039
- UPC # 91887803983
- Country of Origin China
- Category Cable Connectors
Description
Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, 3/4" NPT
Liquid Tight Wire Seals provide low cost watertight cable entries into panels and junction boxes. UL and CSA approved to work with round cable. Resistant to saltwater, gasoline, alcohol, ketones, and mineral oil. Safe underwater to 300ft. (150 PSIG).
Features:
Liquid Tight Wire Seals provide low cost watertight cable entries into panels and junction boxes. UL and CSA approved to work with round cable. Resistant to saltwater, gasoline, alcohol, ketones, and mineral oil. Safe underwater to 300ft. (150 PSIG).
Features:
- Round Cable
- AWG Range: 1-3/0
- Min/Max: .51-.71
- Clearance Hole: 1.05
- NPT Size": 3/4
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN80)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- Ancor Cable Connectors