Shop All Cable Connectors
Ancor
Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG
Mfr # 765012
Zoro # G703079102
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 765012
- Zoro # G703079102
- UPC # 91887807578
- Country of Origin China
- Category Cable Connectors
Description
, 3/4" NPT
Liquid Tight Wire Seals provide low cost watertight cable entries into panels and junction boxes. UL and CSA approved to work with round cable. Resistant to saltwater, gasoline, alcohol, ketones, and mineral oil. Safe underwater to 300ft. (150 PSIG).
Features:
Liquid Tight Wire Seals provide low cost watertight cable entries into panels and junction boxes. UL and CSA approved to work with round cable. Resistant to saltwater, gasoline, alcohol, ketones, and mineral oil. Safe underwater to 300ft. (150 PSIG).
Features:
- Flat Cable
- AWG Range: 14/3 to 12/3
- Min/Max: .34-.60
- Clearance Hole: 1.05
- NPT Size: 3/4"
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- Ancor Cord Grips