Shop All Electrical Wire & Cable
Ancor
Light Blue 14AWG Tinned Copper Wire - 100FT
Mfr # 103910
Zoro # G409843236
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 103910
- Zoro # G409843236
- UPC # 91887103915
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Light Blue 14AWG Tinned Copper Wire - 100FT Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat CFR Title 46 standards. They are constructed with premium vinyl insulation that is rated at 600 volts, 105°C dry and 75°C wet, stays flexible even in extreme cold -40°F/C and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible Type 3 tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Tk222Sc-1 Emt Set Screw Coupling 3/4 (91222)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation (76512.18.03)
- ANCOR Safety Duplex Cable - 14/2 - 100' (124510)
- ANCOR Standard Duplex Cable - Flat 8/2 AWG - 2 x 8mm Red/Black - 50' (120905)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- ANCOR Black 16 AWG Tinned Copper Wire, 1,000ft (102099)
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- Ancor Electrical Wire & Cable