Shop All Heat Shrink Tubing
Ancor
Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black
Mfr # 327148
Zoro # G509762710
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 327148
- Zoro # G509762710
- UPC # 91887809350
- Country of Origin China
- Category Heat Shrink Tubing
Description
Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black Package of 1 Black 48in122cm long sections with a 1in25mm diameter that shrinks to 3/8in9mm Wire Range: 2-4/0 AWG Features: Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief 3:1 Ratio Shrinks at 257°F / 125°C Operating temperature range of -40°C to 110°C UL 224.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 30A, FNQ-R, 600V AC, 1 1/2 in L x 13/32 in dia (FNQ-R-30)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Black (304148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 12" - 5-Pack - Red (304624)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Blue (HS378-BL)
- Ancor Heat Shrink Tubing