Shop All Heat Shrink Tubing
Ancor
Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red
Mfr # 327624
Zoro # G803046363
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 327624
- Zoro # G803046363
- UPC # 91887329308
- Country of Origin China
- Category Heat Shrink Tubing
Description
Package of 2 Red 12"(30.5cm) long sections with a 1"(25mm) diameter that shrinks to 3/8"(9mm)
Wire Range: 2-4/0 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - 3:1 Ratio
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct (HS-HP-RT-10.5-RD-25)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG97)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- ANCOR Ancor Adhesive Lined Heat Shrink Tubing Kit - 8-Pack, 3", 20 to 2/0 AW (301503)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 6" - 5-Pack - Black (305106)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- Ancor Heat Shrink Tubing