Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 100-Pack
Mfr # 244234
Zoro # G502943697
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 244234
- Zoro # G502943697
- UPC # 91887249132
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 8
Screw Size: 1/4"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCO SCHRACK 24V-AC PLUG-IN RELAY, 10PK (PT 570 524)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.6A)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- Ancor Lugs & Split Bolts