Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack
Mfr # 244246
Zoro # G202943430
product price: $91.15
/ea
Free Shipping & Returns
$91.15
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
- Brand Ancor
- MFR # 244246
- Zoro # G202943430
- UPC # 91887249200
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 6
Screw Size: 3/8"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP4K1210BW3)
- ANCOR 90deg; Tinned Copper Lug #1/0, 5/16", 2-Piece (262285)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- Ancor Compression Lugs