Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 100-Pack
Mfr # 244244
Zoro # G202943812
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 244244
- Zoro # G202943812
- UPC # 91887249187
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 6
Screw Size: 1/4"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Gr, 20A, 1 HP (SNAPGF83GRY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Orange (HS367-S50-ORANGE)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- ANCOR 90° Tinned Copper Lug #4/0 - 5/16" - 2-Piece (262725)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- Ancor Compression Lugs