Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack
Mfr # 252715
Zoro # G602943719
product price: $7.15
/ea
$7.15
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
- Brand Ancor
- MFR # 252715
- Zoro # G602943719
- UPC # 91887258028
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 3/0
Screw Size: 5/16"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 15A, 600V AC (OTS15)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- EATON Cutler-Hammer Thermal Unit, 18.7 to 30.7A, PK3 (H2013B-3)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 100-Pack (244295)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- Ancor Compression Lugs