Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack
Mfr # 242295
Zoro # G402943315
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 242295
- Zoro # G402943315
- UPC # 91887247046
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 2/0
Screw Size: 5/16"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 1/4" Post - 100-Pack (244234)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 5/16" Post - 2-Pack (252715)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- Ancor Lugs & Split Bolts