Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 2 Gauge Wire - 5/16" Post - 100-Pack
Mfr # 244265
Zoro # G802943298
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Ancor
- MFR # 244265
- Zoro # G802943298
- UPC # 91887249286
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 2
Screw Size: 5/16"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/50)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24D031)
- Ancor Lugs & Split Bolts