Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack
Mfr # 242285
Zoro # G802943182
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 242285
- Zoro # G802943182
- UPC # 91887246049
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 1/0
Screw Size: 5/16"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP8300WTRA)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- HUBBELL 15A Watertight Receptacle, 6-15R, 250V (HBL60W49)
- ANCOR 90° Tinned Copper Lug #4/0 - 5/16" - 2-Piece (262725)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- Ancor Lugs & Split Bolts