Shop All Compression Lugs
Ancor
Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack
Mfr # 242276
Zoro # G502943338
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 242276
- Zoro # G502943338
- UPC # 91887245066
- Country of Origin China
- Category Compression Lugs
Description
Cable Gauge: 1
Screw Size: 3/8"
- ANCOR Marine Grade lugs are manufactured from heavy duty annealed tinned copper, providing for maximum current flow
- 100% tin plated copper resists corrosion from salt and moisture
- Seamless barrel design allows for maximum strength when crimped
- Closed end design seals out moisture so cables stay dry and corrosion free
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 100-Pack (244295)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- Ancor Compression Lugs