Shop All Compression Lugs
Ancor
Heavy Duty Lug 1 GA Wire 3/8in Post 100 Pack Bulk
Mfr # 244276
Zoro # G210045775
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
- Brand Ancor
- MFR # 244276
- Zoro # G210045775
- UPC # 91887249330
- Country of Origin China
- Category Compression Lugs
Description
Heavy Duty Lug 1 GA Wire 3/8in Post 100 Pack Bulk. Ancor Marine Grade lugs are manufactured from 100 percent heavy-duty annealed tinned copper, providing for maximum current flow while resisting corrosion from salt and moisture. Seamless barrel design allows for maximum strength when crimped. Closed end design seals out moisture so cables stay dry and corrosion free.Features: 100% Tinned Copper. UL 486A.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- EATON Molded Case Circuit Breaker, HFD Series 100A, 3 Pole, 600V AC (HFD3100)
- ANCOR Heavy Duty 2 AWG 1/4" Tinned Lug - 25-Pack (242264)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- ANCOR 90deg; Tinned Copper Lug #1/0, 5/16", 2-Piece (262285)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- Ancor Compression Lugs