Shop All Heat Shrink Tubing
Ancor
Heat Shrink Tubing 3/4in x 3in - Yellow - 3 Pieces
Mfr # 306903
Zoro # G609787248
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 306903
- Zoro # G609787248
- UPC # 91887800630
- Country of Origin United States
- Category Heat Shrink Tubing
Description
Heat Shrink Tubing 3/4in x 3in - Yellow - 3 Pieces. Heat activated adhesive lining creates a superior water, oil, and acid resistant seal. Most shrink tubing on the market reduces to a 2:1 ratio, Ancor tubing shrinks to 3:1 which allows a wider range of applications for each tubing size. Features: Diameter: 3/4in. Shrinks To: 1/4in. Color: Yellow. Per Package: 3.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Black (326103)
- MOTORMITE 1/16-1/2 In Heat Shrink Tubing Kit, 87500 (87500)
- Ancor Heat Shrink Tubing