Shop All Heat Shrink Tubing
Ancor
Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces
Mfr # 302603
Zoro # G509787249
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 302603
- Zoro # G509787249
- UPC # 91887990508
- Country of Origin United States
- Category Heat Shrink Tubing
Description
Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces Features: Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC. Heat activated adhesive lining provides impervious seal to salt water, oil, acids and sunlight as well as providing strain relief. Highest shrink ratio - shrinks to 1/3 original size. Shrinks at 257°F/125°C. Operating temperature range of -40°F to 230°F/-40°C to 110°C. UL 224. 20-12 AWG. Properly Shrinking Heat Shrink Tubing. To properly shrink heat shrink tubing, start by selecting a heat source that will apply the appropriate temperature. Heat shrink tubing will state the shrink temperature, while heat tools are rated based on flame temperatures. Once a heat tool is selected, apply heat gradually to avoid shrinking the tubing inconsistently or burning the tubing. Additionally, continually moving the heat source along the length of the tube will reduce the likelihood of burning the tubing during installation.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AH043)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Red (305648)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Black (305148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- Ancor Heat Shrink Tubing