Shop All Electrical Wire & Cable
Ancor
Green 12 AWG Primary Wire - 100'
Mfr # 106310
Zoro # G203079169
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 106310
- Zoro # G203079169
- UPC # 91887106800
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Green 12 AWG Primary Wire - 100'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCOR's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CS)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- ANCOR Red 18 AWG Tinned Copper Wire - 500' (100850)
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- ANCOR Light Blue 14AWG Tinned Copper Wire - 100FT (103910)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- Ancor Electrical Wire & Cable