Shop All Automotive Wires & Cables
Ancor
Black 6 AWG Battery Cable - 25'
Mfr # 112002
Zoro # G303046559
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 112002
- Zoro # G303046559
- UPC # 91887119107
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Black 6 AWG Battery Cable - 25'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600 volts, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Mastercool ML53123-YF YF Refillable Oil & Dye Injector (ML53123-YF)
- SPEC-D TUNING 06-08 FORD F150 FOG LIGHTS WITH WIRING KIT AND SWITCH - CLEAR LENS, PK 2 (LF-F15006COEM-HZ)
- GROTE Rubber Insul. Clamp, 7/8", PK100 (83-8105)
- SEACHOICE Flat 4 Pole Trailer "Y" Harness With Marine-Grade Tinned Wire (13961)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- ANCOR Black 1/0 AWG Battery Cable - Sold By The Foot (1160-FT)
- ANCOR Red 4 AWG Battery Cable - 100' (113510)
- ANCOR Black 1 AWG Tinned Copper Battery Cable - 50' (115005)
- ANCOR Red 4/0 AWG Battery Cable - 25' (119502)
- ANCOR Red 4 AWG Battery Cable - 25' (113502)
- SPARTAN POWER 1 foot 4/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4/0CBL56)
- Ancor Automotive Wires & Cables