Shop All Automotive Wires & Cables
Ancor
Black 4/0 AWG Battery Cable - 25'
Mfr # 119002
Zoro # G303068278
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 119002
- Zoro # G303068278
- UPC # 91887108002
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Black 4/0 AWG Battery Cable - 25'
Features:
Features:
- Ancor Marine GradeTM wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis
- Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing
- Ancor's proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation
- Exclusive insulation is rated at 600V, 105°C dry and 75°C wet and is resistant to heat and abrasion
- Exceeds all UL 1426, US Coast Guard Charter Boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOSEAL R4 Rudder Anode - Zinc - 5" Diameter x 5/8" Thickness (R4)
- GATES Regular Locking Fuel Cap, 31691 (31691)
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- SEA-DOG Round Red LED Temperature Meter (421618-1)
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 250' (114025)
- ANCOR Yellow 2 AWG Battery Cable - 100' (114910)
- ANCOR Red 4/0 AWG Battery Cable - 50' (119505)
- ANCOR Yellow 2/0 AWG Tinned Copper Battery Cable - 25' (117902)
- ANCOR Red 2/0 AWG Battery Cable - 100' (117510)
- ANCOR Red 8 AWG Battery Cable - 25' (111502)
- MOTORMITE 16-14 GAUGE MALE QUICK DISCONNECT BLUE (85251)
- Ancor Automotive Electrical