Shop All Automotive Wires & Cables
Ancor
Black 4 AWG Battery Cable - Sold By The Foot
Mfr # 1130-FT
Zoro # G403046466
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 1130-FT
- Zoro # G403046466
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASON Wiper Blade, Conventional, Rubber, 16" Size (ASV161)
- BAYCO Jumper Cables, 25Ft, 800Amps, Standard (SL-3010)
- EAGLE MFG Drip Pan, Polyethylene, 1 gal. (1670)
- CURT Front Mount Hitch w/2" Receiver, 31078 (31078)
- ANCOR Black 6 AWG Battery Cable - 25' (112002)
- ANCOR Black 2 AWG Battery Cable - 100' (114010)
- ANCOR Green 8 AWG Battery Cable - Sold By The Foot (1113-FT)
- ANCOR Black 1/0 AWG Battery Cable - Sold By The Foot (1160-FT)
- ANCOR Black 1 AWG Battery Cable - Sold By The Foot (1150-FT)
- ANCOR Black 2/0 AWG Tinned Copper Battery Cable - 25' (117002)
- GROTE Socket, Stop/Tail/Park/Signal, W/Adapter P (84-1064)
- Ancor Automotive Electrical