Shop All Automotive Wires & Cables
Ancor
Black 2/0 AWG Battery Cable - 100'
Mfr # 117010
Zoro # G403046398
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 117010
- Zoro # G403046398
- UPC # 91887117509
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Black 2/0 AWG Battery Cable - 100'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Seal Kit 1793 (504778)
- GROTE Jcase, Low Profile, Female Fuse, 30A (82-FMXLP-30A)
- MILLENNIUM OUTDOORS Millennium Marine Sidekick Double Fishing Seat Pedestal (D-200-00)
- COLE HERSEE Toggle Switch, 55021 (55021)
- ANCOR Red 4/0 AWG Battery Cable - 25' (119502)
- ANCOR Red 4 AWG Tinned Copper Battery Cable - 50' (113505)
- ANCOR Red 8 AWG Battery Cable - Sold By The Foot (1115-FT)
- ANCOR Black 4 AWG Battery Cable - 25' (113002)
- ANCOR Ancor Black 8 AWG Battery Cable - 100' (111010)
- ANCOR Yellow 1/0 AWG Battery Cable - Sold By The Foot (1169-FT)
- VELVAC 7-Way Iso Socket (593106)
- Ancor Automotive Wires & Cables