Shop All Electrical Wire & Cable
Ancor
Black 18 AWG Tinned Copper Wire - 250'
Mfr # 100025
Zoro # G403078559
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 100025
- Zoro # G403078559
- UPC # 91887100006
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Black 18 AWG Tinned Copper Wire - 250'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
- Wire Gauge: 18 AWG
- Nominal O.D. (inches): 7/64
- Nominal O.D. (mm): 3
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 230V LED+VDR M16x1.5 (7000-29161-0000000)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- ANCOR Orange 14AWG Tinned Copper Wire - 100' (104510)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- ANCOR Red 12 AWG Tinned Copper Wire - 400' (106840)
- ANCOR Ancor Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm² Red/Black (120705)
- Ancor Electrical Wire & Cable