Shop All Electrical Wire & Cable
Ancor
Black 16 AWG Tinned Copper Wire - 500'
Mfr # 102050
Zoro # G203072580
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 102050
- Zoro # G203072580
- UPC # 91887103366
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Black 16 AWG Tinned Copper Wire - 500'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- ANCOR Ancor Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121125)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- CAROL 24 AWG 7 Conductor Stranded Multi-Conductor Cable GY (C0754A)
- Ancor Electrical Wire & Cable