Shop All Electrical Wire & Cable
Ancor
Black 16 AWG Tinned Copper Wire, 1,000ft
Mfr # 102099
Zoro # G705300051
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 102099
- Zoro # G705300051
- UPC # 91887100228
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Black 16 AWG Tinned Copper Wire - 1,000'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1010)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA4L)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- ANCOR Green 18 AWG Tinned Copper Wire - 500' (100350)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- ANCOR Red 12 AWG Tinned Copper Wire - 12' (186803)
- ANCOR Grey 14 AWG Tinned Copper Wire - 18' (184403)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- Ancor Electrical Wire & Cable