Shop All Automotive Wires & Cables
Ancor
Black 1 AWG Battery Cable - Sold By The Foot
Mfr # 1150-FT
Zoro # G803068228
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 1150-FT
- Zoro # G803068228
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- GROCO Bronze Clam Shell Style Hull Strainer f/Up To 1-1/2" Thru Hull (SC-1500-L)
- SPARTAN POWER Single Black 10 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK0AWG10FT38)
- HUSKY TOWING TRAILER JACKS, JACK, 5000# TOP WIND A-FRAME BULK (88128)
- ANCOR Red 4 AWG Tinned Copper Battery Cable - 250' (113525)
- ANCOR Yellow 2 AWG Tinned Copper Battery Cable - 50' (114905)
- ANCOR Black 4 AWG Tinned Copper Battery Cable - 50' (113005)
- ANCOR Black 6 AWG Battery Cable - 25' (112002)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 25' (116502)
- ANCOR Red 4/0 AWG Battery Cable - 25' (119502)
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 1000 ft. (82-5501)
- Ancor Automotive Electrical