Shop All Electrical Wire & Cable
Ancor
Ancor Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm² Red/Black
Mfr # 120705
Zoro # G703532751
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 120705
- Zoro # G703532751
- UPC # 91887120752
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm2 Red/Black - 50'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 Volts, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 Volts, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270CP)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- ANCOR Black 16 AWG Tinned Copper Wire - 25' (182003)
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 138-1602AR 12-2 Underground Feeder Cable With Ground - 25 ft. (853119)
- Ancor Electrical Wire & Cable