Shop All Digital Multimeters
Ancor
Ancor 8 Function Digital Multimeter
Mfr # 703072
Zoro # G803533092
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 703072
- Zoro # G803533092
- UPC # 91887991499
- Country of Origin China
- Category Digital Multimeters
Description
8 Function Digital Multimeter
Features:
- Auto ranging capability allows the meter to automatically determine the resolution based on the application
- Clear LCD Display
- Lightweight, ergonomic design
- Comfortable protective cover with test lead hanging groove
- Loud buzzer sound
- Batteries: 2 AAA Batteries (not included)
- Continuity Check and Diode Test Check
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Low Pensky-Martens, -5/110C, ASTM9C (ACC009C)
- DAVIS INSTRUMENTS Anemometer/Sensor Transmitter Kit (6332)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402S)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- ELECTRONIC SPECIALTIES MINI DIGITAL MULTI-METER w/HOLSTER (ES501)
- FLUKE Digital Multimeter, 1000V, 50 MOhms, 10A (Fluke-87-V/E2)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- FLIR Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM93)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 A Max. AC Amps, 10 A Max. DC Amps (EX430A)
- SEGOMO TOOLS 500 Volt Amp & Diode Voltage, Digital Multimeter Tester (33850)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- Ancor Digital Multimeters