Shop All Cable Ties
Ancor
Ancor 11" UV Black Self Cutting Cable Zip Ties - 500-Pack
Mfr # 199265
Zoro # G803532798
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 199265
- Zoro # G803532798
- UPC # 91887987515
- Country of Origin China
- Category Cable Ties
Description
11" UV Black Self Cutting Cable Zip Ties - 500-Pack
Save time and frustration using the latest innovation from Ancor, a
self-cutting cable tie. Simply lock and twist to finish the job, with no
need for additional tools! This leaves a clean cut, which improves
appearance and eliminates the sharp tail while maintaining a 50 pound
tensile strength.
Save time and frustration using the latest innovation from Ancor, a
self-cutting cable tie. Simply lock and twist to finish the job, with no
need for additional tools! This leaves a clean cut, which improves
appearance and eliminates the sharp tail while maintaining a 50 pound
tensile strength.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601000)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- ANCOR 6" UV Black Standard Cable Zip Ties - 25 Pack (199248)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- ANCOR Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack (199300)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 25 Pack (199259)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- Ancor Cable Ties