Shop All Heat Shrink Tubing
Ancor
Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B
Mfr # 304106
Zoro # G003046378
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 304106
- Zoro # G003046378
- UPC # 91887303384
- Country of Origin China
- Category Heat Shrink Tubing
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - Black
Package of 5 Black 6"(15.2cm) long sections with a 3/8"(9.5mm) diameter that shrinks to 1/8"(3.2mm)
Wire Range: 12-8 AWG
Features:
Package of 5 Black 6"(15.2cm) long sections with a 3/8"(9.5mm) diameter that shrinks to 1/8"(3.2mm)
Wire Range: 12-8 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules (TLP606USB)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 250A, 300V AC, Non-Indicating (A3T250)
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Black (327124)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Red (305648)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Red (HS367-S10-RED)
- Ancor Heat Shrink Tubing