Shop All Heat Shrink Tubing
Ancor
Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack -
Mfr # 303648
Zoro # G803046370
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 303648
- Zoro # G803046370
- UPC # 91887973921
- Country of Origin China
- Category Heat Shrink Tubing
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Red
Package of 1 Red 48"(122cm) long sections with a 1/4"(6.4mm) diameter
that shrinks to 5/64"(2mm)
Wire Range: 16-10 AWG
Features:
Package of 1 Red 48"(122cm) long sections with a 1/4"(6.4mm) diameter
that shrinks to 5/64"(2mm)
Wire Range: 16-10 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- BUCHANAN Grommet, Slotted, Inside Dia 1/2 In, PK25 (774113)
- FLUKE Suregrip Alligator Clip (1610103)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Black (326148)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/8" x 12" - 10-Pack - (301124)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- Ancor Heat Shrink Tubing