Shop All Heat Shrink Tubing
Ancor
Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 3" - 3-Pack - B
Mfr # 303103
Zoro # G003046460
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ancor
- MFR # 303103
- Zoro # G003046460
- UPC # 91887302264
- Country of Origin China
- Category Heat Shrink Tubing
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 3" - 3-Pack - Black
Package of 3 Black 3"(7.6cm) long sections with a 1/4"(6.4mm) diameter that shrinks to 5/64"(2mm)
Wire Range: 16-10 AWG
Features:
Package of 3 Black 3"(7.6cm) long sections with a 1/4"(6.4mm) diameter that shrinks to 5/64"(2mm)
Wire Range: 16-10 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Red (305648)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Yellow (306924)
- ANCOR Ancor Adhesive Lined Heat Shrink Tubing Kit - 8-Pack, 3", 20 to 2/0 AW (301503)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- Ancor Heat Shrink Tubing