Shop All Heat Shrink Tubing
Ancor
Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack -
Mfr # 303624
Zoro # G203068255
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 303624
- Zoro # G203068255
- UPC # 91887973914
- Country of Origin China
- Category Heat Shrink Tubing
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Red
Package of 10 Red 12"(30.5cm) long sections with a 1/4"(6.4mm) diameter
that shrinks to 5/64"(2mm)
Wire Range: 16-10 AWG
Features:
Package of 10 Red 12"(30.5cm) long sections with a 1/4"(6.4mm) diameter
that shrinks to 5/64"(2mm)
Wire Range: 16-10 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular 6 E Module Female, PK 2 (09140063101)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 400mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-400MA)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Black (306148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 12" - 5-Pack - Red (304624)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Brown (HS357-S100-BROWN)
- Ancor Heat Shrink Tubing