Shop All Heat Shrink Tubing
Ancor
Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 3" - 2-Pack - B
Mfr # 305602
Zoro # G403068260
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ancor
- MFR # 305602
- Zoro # G403068260
- UPC # 91887973983
- Country of Origin China
- Category Heat Shrink Tubing
Description
Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 3" - 2-Pack - Black/Red
Package of 1 Black/1 Red 3"(7.6cm) long sections with a 1/2"(12.7mm) diameter that shrinks to 5/32"(4mm)
Wire Range: 8-4 AWG
Features:
Package of 1 Black/1 Red 3"(7.6cm) long sections with a 1/2"(12.7mm) diameter that shrinks to 5/32"(4mm)
Wire Range: 8-4 AWG
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and
will not burn like PVC - Heat activated adhesive lining provides impervious seal to salt water,
oil, acids, and sunlight as well as providing strain relief - Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257°F / 125°C
- Operating temperature range of -40°C to 110°C
- UL 224
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1.5"- Red (HSEC-150-UV-RD-10PK)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Yellow (306924)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Black (326103)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Black (305148)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- ANCOR Heat Shrink Butt Connectors 2210, Assortment, 40PK (220012)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 25FT- Blue (HS3-150-25-BL)
- Ancor Heat Shrink Tubing